3/8 x 3/8 in. Stainless Steel Compression Insert

Part #V56110  |  Item #3599472  |  Manufacturer Part #56110

$ 0.86 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in

    Part #V56110Item #3599472Mfr. Part #56110

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.86 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #V56120Item #3549780Mfr. Part #56120

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.86 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • UV resistant for 6 months

Specifications

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

FM Approved: No

Fits Pipe Size: 3/8 in

GSA Approved: No

IAPMO Listed: No

Length: 47/100 in

Material: Stainless Steel

NSF Certified: No

Origin: Domestic

Outside Diameter: 1/2 in