Viega 4 x 2-1/2 in. Press Reducer

V20725

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

ASTM Specifications
ASTM B-88
Application
Commercial, Residential
Clean Bagged
Yes
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Sizes
4 in x 2-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
5-99/100 in
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday