0 items

Viega 4-Zone Control Panel

V18060

Zones

4

$166.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Can be used to control up to 4 zones
  • Easy to wire
  • For use with thermostats, powerheads, and zone valves
  • LED lights identify individual zone heat demands
  • Priority protection operation switch

SPECIFICATIONS

AMP
5
Application
Residential
Depth
2-3/4 in
FM Approved
No
Height
6-3/4 in
IAPMO Listed
No
Length
10-31/50 in
NSF Certified
No
Origin
Global
UL Listed
No
Volts
120V
Width
10-3/4 in
Zones
4

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday