0 items

Viega 5/16 x 5/16 in. Press x SVC Adapter

V89407

Fitting Sizes

5/16 in

$10.85

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Allows compression PEX connections with SVC manifold outlets
  • Easy and fast to install
  • Excellent chlorine resistance
  • Factory assembled Press fittings, reduce installation errors
  • Reduced flow noise
  • Viega PureFlow Press fittings with Smart Connect® technology

SPECIFICATIONS

Application
Commercial
CARB OTC LEED Compliant
No
End Connection 1
SVC
End Connection 2
Press
End Connections
SVC x Press
FM Approved
No
Fitting Size 1
5/16 in
Fitting Size 2
5/16 in
Fitting Sizes
5/16 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Length
1-2/5 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Global
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday