0 items

Viega 5/8 in. Bolt and Washer for Butterfly Valve

V1977

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Corrosion resistant

SPECIFICATIONS

ASME Specifications
ASME B18.2.1
Application
Commercial, Residential
Brand Model Compatibility
Butterfly Valve 2873.81
Clean Bagged
Yes
Diameter
5/8 in
Grade
5
Length
1-5/8 in
Material
Galvanized Steel
Maximum Pressure
200 psi
Origin
Global

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday