0 items

Viega 5 x 19 in. PEX Heat Transfer Plate

V15206

Length

19 in

$2.15

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Light weight aluminum
  • Uses 1/2" ViegaPEX™ Barrier Tubing

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
Depth
1/2 in
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Length
19 in
Material
Aluminum
NSF Certified
No
Origin
Domestic
UL Listed
No
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday