0 items

Viega 50 ft. Plastic Roll Strap

V56550

Length

50 ft

$10.01

per ROLL
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Easy and fast to install
  • Plastic

SPECIFICATIONS

Application
Commercial, Residential
Color Finish
Black
FM Approved
No
IAPMO Listed
No
Length
50 ft
Material
Plastic
NSF Certified
No
Origin
Domestic
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday