500 ft. x 1/2 in. Polyethylene Tubing

This product has been replaced by

Viega Red 500 ft. PEX Tubing
Viega 1/2 in. x 500 ft. PEX Tubing
Manufacturer Part #32125
You last purchased this on
 
Viega

500 ft. x 1/2 in. Polyethylene Tubing

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Viega Red 500 ft. PEX Tubing
Viega 1/2 in. x 500 ft. PEX Tubing
Manufacturer Part #32125
Viega

500 ft. x 1/2 in. Polyethylene Tubing

  • Fast #
  • Part #V32525
  • Item #2886842
  • Manufacturer Part #32525
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Products sold in select areas only
  • UV resistant for 6 months
  • Excellent chlorine resistance
  • Reduced flow noise
  • Requires Certification

Specifications

ASTM:
ASTM F-876, ASTM F-877
Color Finish Name:
Red
Length:
500 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
180
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi