Viega

500 ft. x 3/4 in. Polyethylene Tubing

Part #V32545  |  Item #2886890  |  Manufacturer Part #32545

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  1
  • Pallet:  9

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Zero Lead
  • Up to 6 months UV resistance

Specifications

ASTM Specifications: [ASTM F-876, ASTM F-877]

Color Finish: Red

Length: 500 ft

Material: Plastic

Material Type: Polyethylene

Maximum Pressure: 160 psi

Maximum Temperature: 180

Pipe Tubing Size: 3/4 in