5/8 - 3/4 x 7-1/2 in. Plastic Bend Support
PureFlow® 5/8 - 3/4 x 7-1/2 in. Plastic Bend Support
Package Quantity Info:
EA: 1 IP: 10 CA: 150 PT: 1500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy and fast to install
- Resistant to corrosion
Specifications
- Adjustable:
- No
- Application:
- Slabs
- Collection:
- PureFlow®
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in - 3/4 in
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 7-1/2 in
- Material:
- Plastic
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 160
- Pressure - Maximum:
- 200 psi
- Product Type:
- Bend Support
- UL Listed:
- No
- Weight:
- 0.19 lb