5/8 in. x 500 ft. PEX-B Oxygen Barrier Tubing Coil in Black and Red

You last purchased this on
 
Viega

5/8 in. x 500 ft. PEX-B Oxygen Barrier Tubing Coil in Black and Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

5/8 in. x 500 ft. PEX-B Oxygen Barrier Tubing Coil in Black and Red

  • Fast #
  • Part #V11445
  • Item #3599235
  • Manufacturer Part #11445
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Oxygen diffusion barrier with protective outer layer
  • 6 month UV resistance
  • For use in heating, cooling, and snow melt applications
  • Conforms to ASTM F876/877, NSF 61, CAN/ULC S101/S102.2
  • Chlorine resistance ratings CL5
  • Produced at ISO 9001 Facility
  • PEX designation code 5306
  • Utilizes ViegaPEX™ Press fittings
  • Requires Certification

Specifications

ASTM:
ASTM F-876/F-877, ASTM E-84
Application:
Commercial
CSA Certified:
CSA B137.5
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Outside:
5/8 in
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
500 ft
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
5/8 in
UL Listed:
Yes
Weight:
39.5 lb