Viega
5/8 x 3/4 in. Brass PEX Press x Copper Female Shut Off Valve
Part #V17264 | Item #4837207 | Manufacturer Part #17264
$
40.64
per CASE
Valve Size:
5/8 in x 3/4 inProduct Details
- Solder x PureFlow Press connection with Smart Connect® technology
Documents
Specifications
End Connection 1: PEX Press
End Connection 2: Copper Female
End Connections: PEX Press x Copper Female
Material: Brass
Type: V17264
Valve Size: 5/8 in x 3/4 in
Valve Type: Shut Off Valve