Viega Compression 3-Outlet Plastic Manifold
V3603
Outlet Quantity
SPECIFICATIONS
- ANSI Specifications
- ANSI 14, ANSI 61
- ASTM Specifications
- ASTM F-877
- Application
- Commercial, Residential
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B137.5
- Color Finish
- Black
- End Connection 1
- Compression
- End Connections
- Compression
- FM Approved
- No
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Fitting Type
- Straight
- GSA Approved
- No
- Height
- 3-1/2 in
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Length
- 16-1/2 in
- Material
- Plastic
- Material Type
- Polymer
- Maximum Pressure
- 160 psi
- Maximum Temperature
- 180
- NSF Certified
- Yes
- NSF Specifications
- NSF 61 Annex G
- Origin
- Domestic
- Outlet Quantity
- 4
- UL Listed
- No
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday