0 items

Viega Compression PEX Adapter

V190

Fitting Sizes

Starting at $10.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows compression PEX connections with SVC manifold outlets
  • Excellent chlorine resistance

SPECIFICATIONS

Application
Commercial, Residential
CARB OTC LEED Compliant
No
End Connection 1
SVC
End Connection 2
Press
End Connections
SVC x Press
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
GSA Approved
No
IAPMO Listed
No
Length
1-1/10 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
No
Origin
Global
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday