1/2 x 150 ft. SDR 9 PEX Tubing Coil in Silver
FostaPEX® 1/2 x 150 ft. SDR 9 PEX Tubing Coil in Silver
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Easy and fast to install
- Reduced flow noise
- Resistant to corrosion
- Form stable
- UV resistant for 6 months
- Excellent chlorine resistance
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-84, ASTM F-876, ASTM F-877
- Application:
- Cooling, Hydronic Heating, Plumbing, Snow Melting Systems
- CSA Certified:
- CSA B137.5
- Collection:
- FostaPEX®
- Color Finish Name:
- Silver
- Diameter - Inside 1:
- 19/40 in
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Pressure - High:
- 160
- Schedule Class:
- SDR 9
- UL Listed:
- UL 263
- Wall Thickness:
- 0.07 in
- Weight:
- 15 lb