FostaPEX® 3/4 x 150 ft. SDR 9 PEX Tubing Coil in Silver

Part #V35040  |  Item #2187833  |  Manufacturer Part #35040

$ 327.79 EACH
(Pricing is for 3/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #V35020Item #2187898Mfr. Part #35020

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 231.38 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #V35040Item #2187833Mfr. Part #35040

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 327.79 /EACH
    Added to your cart. View Cart

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • UV resistant for 6 months
  • Form stable

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM E-84, ASTM F-876, ASTM F-877]

Application: [Cooling, Hydronic Heating, Plumbing, Snow Melting Systems]

CSA Certified: CSA B137.5

Collection: FostaPEX®

Color Finish: Silver

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

High Pressure: 160

IAPMO Listed: Yes

Inside Diameter: 67/100 in

Lead Law Compliant: Yes

Length: 150 ft

Material: Plastic

Material Type: PEX

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Outside Diameter: 7/8 in

Pipe Tubing Size: 3/4 in

Schedule Class: SDR 9

Type: V35040

UL Listed: UL 263

Wall Thickness: 0.097 in

Weight: 24