400 ft. x 1/2 in. PEX Tubing
PureFlow® 400 ft. x 1/2 in. PEX Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy and fast to install
- Reduced flow noise
- Resistant to corrosion
- Form stable
- Extended UV resistance
- Excellent chlorine resistance
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-876/F-877, ASTM E-84
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter - Outside:
- 1/2 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 400 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi
- Product Type:
- PEX Tubing
- Size:
- 1/2 in x 400 ft
- UL Listed:
- No
- Weight:
- 38 lb