Viega FTG x Press 304L Stainless Steel Reducer with FKM Sealing Element

V852

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Eliminates need to carry extra equipment
  • Fast and easy to use
  • Minimizes system downtime by allowing for wet connection
  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Smart connect feature

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FTG
End Connection 2
Press
End Connections
FTG x Press
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Material
Stainless Steel
Material Type
304L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday