1-1/4 in. Socket Fusion Schedule 40 and SDR 11 HDPE Tee
GeoFusion® 1-1/4 in. Socket Fusion Schedule 40 and SDR 11 HDPE Tee
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enhanced performance due to high quality PE471 resin
- Superior resistance to slow crack growth
- Produced at ISO 9001 Facility
- Excellent chlorine resistance
- Resistant to corrosion
- Reduced flow noise
- Indefinite UV exposure
- Compliance with ASTM D-2772
Documents
Specifications
- ASTM:
- ASTM D-2772
- Application:
- Residential, Heat Pump System
- Clean Bagged:
- No
- Collection:
- GeoFusion®
- Color Finish Name:
- Black
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connection 3:
- Socket Fusion
- End Connections:
- Weld x Socket Fusion
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 120
- NSF:
- NSF 358
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40;SDR 11
- UL Listed:
- No
- Weight:
- 0.21 lb