Viega

ManaBloc® 160 psi Plastic CTS x OD 3/8 x 1/2 in. Valve Manifold

Part #V36402  |  Manufacturer Part #36402

Fitting Sizes:

3/8 in x 1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy and fast to install
  • Factory assembled sleeve
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

Specifications

ANSI Specifications: [ANSI 14, ANSI 372, ANSI 61, ANSI 61-G]

Application: [Commercial, Residential]

Brand Model Compatibility: Model V5030, V5030.2, and V5031 ManaBloc® Distribution Manifolds

CARB OTC LEED Compliant: No

Collection: ManaBloc®

End Connection 1: CTS

End Connection 2: OD

End Connections: CTS x OD

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

Length: 69/100 in

Material: Plastic

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: No

Origin: Domestic

UL Listed: No