39 x 14 in. Access Panel
PureFlow® 39 x 14 in. Access Panel
Frequently Purchased Together
Product Details
- Can be mounted vertically or horizontally
- Textured finish
- Mounts between 16" on center studs
- For use with ManaBloc® and MiniBloc™
Specifications
- Application:
- Commercial, Residential
- Collection:
- PureFlow®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Length:
- 39 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Panel Door Plate Type:
- Access Panel
- Product Type:
- Access Panel
- Size:
- 14 in x 39 in
- UL Listed:
- No
- Weight:
- 3.249 lb
- Width:
- 14 in