Viega ManaBloc® Model V5640 160 psi Polymer PEX Press Valve Manifold

V496

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color coded ports for hot or cold water
  • Factory assembled with valves and valve key
  • Port labels included
  • Supply connections not included

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ManaBloc® Model V5640
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Fitting Type
Reducing
GSA Approved
No
Height
3-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
23-63/100 in
Material
Plastic
Material Type
Polymer
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Outlet Quantity
24
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday