Viega MegaPress® 1-1/4 in. Press x Flanged Carbon Steel Flange with EPDM Sealing Element

V25775

Manufacturer Part #: 25775

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    V25760

    Manufacturer Part #: 25760

  • 3/4 in

    V25765

    Manufacturer Part #: 25765

  • 1 in

    V25770

    Manufacturer Part #: 25770

  • 1-1/4 in

    V25775

    Manufacturer Part #: 25775

  • 1-1/2 in

    V25780

    Manufacturer Part #: 25780

  • 2 in

    V25785

    Manufacturer Part #: 25785

DESCRIPTION

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

SPECIFICATIONS

Application
Commercial, Industrial
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
End Connection 2
Flanged
End Connections
Press x Flanged
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Type
Straight
Flange Type
Lugged
IAPMO Listed
Yes
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
No
Origin
Global
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday