1-1/4 x 1-1/4 x 3/4 in. Carbon Steel Press x FPT Reducing Tee
MegaPress® 1-1/4 x 1-1/4 x 3/4 in. Carbon Steel Press x FPT Reducing Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 14 PT: 504-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- HNBR sealing element for use with natural gas and other hydrocarbons
- Fast and easy to use
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Helps installers easily identify unpressed connections during pressure testing
- No threading, cutting oil, or heavy equipment needed
Specifications
- Application:
- Commercial, Industrial, Residential
- Clean Bagged:
- No
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x Press x FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Size:
- 1-1/4 in x 1-1/4 in x 3/4 in
- UL Listed:
- No
- Weight:
- 1.349 lb