Viega MegaPress® 2-1/2 in. Press Straight Carbon Steel 45 Degree Elbow

V26530

Manufacturer Part #: 26530

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2-1/2 in

    V26530

    Manufacturer Part #: 26530

  • 3 in

    V26535

    Manufacturer Part #: 26535

  • 4 in

    V26540

    Manufacturer Part #: 26540

DESCRIPTION

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

SPECIFICATIONS

Application
Commercial, Industrial
Clean Bagged
No
Collection
MegaPress®
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Carbon Steel
NSF Certified
No
UL Listed
No
Weight
2.83

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday