Viega MegaPress® 2-1/2 x 2 in. FTG x Press Carbon Steel Reducer

V26715

Manufacturer Part #: 26715

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

SPECIFICATIONS

ASME Specifications
ASME B31
ASTM Specifications
ASTM A-106, ASTM A-53, ASTM A-795
Application
Air, Fire, Gases, Hydronic, Water
Clean Bagged
No
Collection
MegaPress®
End Connection 1
FTG
End Connection 2
Press
End Connections
FTG x Press
FM Approved
Yes
Fire Suppression System Rated
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
IAPMO Listed
Yes
Material
Carbon Steel
Maximum Pressure
200 psi
Maximum Temperature
284
Minimum Temperature
14
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday