Viega MegaPress® 2 in. Press Carbon Steel Cap with EPDM Sealing Element

V25755

Manufacturer Part #: 25755

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/2 in

    V25730

    Manufacturer Part #: 25730

  • 3/4 in

    V25735

    Manufacturer Part #: 25735

  • 1 in

    V25740

    Manufacturer Part #: 25740

  • 1-1/4 in

    V25745

    Manufacturer Part #: 25745

  • 1-1/2 in

    V25750

    Manufacturer Part #: 25750

  • 2 in

    V25755

    Manufacturer Part #: 25755

DESCRIPTION

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No threading, cutting oil, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing

SPECIFICATIONS

ASME Specifications
ASME B31
ASTM Specifications
ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
Application
Commercial, Industrial
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
End Connection 1
Press
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
IAPMO Listed
Yes
Length
3-13/100 in
Material
Carbon Steel
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
No
Origin
Global
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday