3/4 in. Press Carbon Steel 45 Degree Elbow with EPDM Sealing Element
MegaPress® 3/4 in. Press Carbon Steel 45 Degree Elbow with EPDM Sealing Element
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Helps installers easily identify unpressed connections during pressure testing
- No threading, cutting oil, or heavy equipment needed
Specifications
- ASME:
- ASME B31
- ASTM:
- ASTM A-53
- Application:
- Commercial, Industrial
- Clean Bagged:
- Yes
- Coating:
- Zinc Nickel
- Collection:
- MegaPress®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- FM Approved:
- Yes
- Fire Suppression System Rated:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Elbow
- IAPMO Listed -:
- Yes
- Length:
- 3-3/4 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Size:
- 3/4 in x 3/4 in
- Type:
- V25235
- UL Listed:
- Yes
- Weight:
- 0.41 lb