4 in. Press Straight Carbon Steel 45 Degree Elbow

You last purchased this on
 
Viega

MegaPress® 4 in. Press Straight Carbon Steel 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

MegaPress® 4 in. Press Straight Carbon Steel 45 Degree Elbow

  • Fast #
  • Part #V26540
  • Item #7506730
  • Manufacturer Part #26540
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Helps installers easily identify unpressed connections during pressure testing
  • No threading, cutting oil, or heavy equipment needed
  • Requires Certification

Specifications

Application:
Commercial, Industrial
Clean Bagged:
No
Collection:
MegaPress®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Size:
4 in x 4 in
UL Listed:
No
Weight:
5.338 lb