Viega MegaPress® Press Reducing Carbon Steel Tee

V26575

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No threading, cutting oil, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

ASME Specifications
ASME B31
ASTM Specifications
ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
Application
Air, Fire, Gases, Hydronic, Water
Clean Bagged
No
Collection
MegaPress®
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
FM Approved
Yes
Fire Suppression System Rated
No
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 1-1/2 in
Fitting Type
Reducing
IAPMO Listed
Yes
Material
Carbon Steel
Maximum Pressure
200 psi
Maximum Temperature
284
Minimum Temperature
14
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday