Viega MegaPress Press x FTG 304 Stainless Steel Reducer

V953

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No welding, grinding, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

Application
Industrial
Clean Bagged
No
Collection
MegaPress
End Connection 1
Press
End Connection 2
FTG
End Connections
Press x FTG
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Height
2-1/10 in
IAPMO Listed
No
Length
3-13/50 in
Material
Stainless Steel
Material Type
304
NSF Certified
No
UL Listed
No
Weight
0.366

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday