0 items

Viega MegaPressG 1-1/4 x 1-1/4 x 1 in. Press x FPT Carbon Steel Reducing Tee

V25501

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fast and easy to use
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Helps installers easily identify unpressed connections during pressure testing
  • No threading, cutting oil, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

Application
Commercial, Industrial, Residential
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPressG
End Connection 1
Press
End Connection 2
Press
End Connection 3
FPT
End Connections
Press x FPT
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1 in
Fitting Sizes
1-1/4 in x 1 in
Fitting Type
Reducing
IAPMO Listed
Yes
Length
6-23/50 in
Material
Carbon Steel
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
-40
NSF Certified
No
Origin
Global
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday