1 x 1 x 3/4 in. Press x Press x FPT Domestic Carbon Steel Tee
Model 4817.2 1 x 1 x 3/4 in. Press x Press x FPT Domestic Carbon Steel Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Minimizes system downtime by allowing for wet connection
- Fast and easy to use
- Patented Viega Smart Connect® makes secure connection in less than 7 seconds
- Helps installers easily identify unpressed connections during pressure testing
- No threading, cutting oil, or heavy equipment needed
Specifications
- ASME:
- ASME B31
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
- Application:
- Commercial, Industrial
- Clean Bagged:
- Yes
- Coating:
- Zinc Nickel
- Collection:
- Model 4817.2
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x Press x FPT
- FM Approved:
- Yes
- Fire Suppression System Rated:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 1 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed -:
- Yes
- Length:
- 5-1/2 in
- Material:
- Carbon Steel, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 200
- Temperature Range:
- 0 to 250 Deg F
- UL Listed:
- Yes
- Weight:
- 0.915 lb