Viega MiniBloc™ Model V5067 160 psi Polyalloy Crimp 1/2 in. Valve Manifold

V51063

Manufacturer Part #: 51063

Fitting Sizes

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Color coded ports for hot or cold water
  • Factory assembled with valves and valve key
  • Supply connections not included
  • Port labels included
  • Optional red valve caps included for hot water

SPECIFICATIONS

ASTM Specifications
ASTM F-877
Application
Commercial, Residential
CSA Certified
CSA B137.5
Collection
MiniBloc™ Model V5067
End Connection 2
Crimp
End Connections
Crimp
FM Approved
No
Fitting Size 2
1/2 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
Outlet Quantity
5
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday