Viega
Model 2800.5US 3/8 x 3/8 in. PEX Finishing Sleeve
Part #V52500 | Item #3599337 | Manufacturer Part #52500
Fitting Sizes
Product Details
Documents
Specifications
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
Collection: Model 2800.5US
End Connection 1: PEX
End Connection 2: PEX
End Connections: PEX
FM Approved: No
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
GSA Approved: No
Height: 3-1/2 in
IAPMO Listed: No
Length: 3-1/2 in
Material: Chrome Plated Brass
NSF Certified: No
Origin: Global
Type: V52500
UL Listed: No