Viega
Model 2879 1-1/4 x 1 in. 2-Outlet Stainless Steel Manifold
Part #V15700 | Item #3599312 | Manufacturer Part #15700
Fitting Sizes:
1-1/4 in x 1 inProduct Details
- High quality stainless steel
- Pre-assembled
- Bracket
- Air bleeder
- Purge valve
- Supply shut off balancing valve
Documents
Specifications
Application: [Commercial, Residential]
CARB OTC LEED Compliant: No
Collection: Model 2879
End Connection 1: Union
End Connection 2: FPT
End Connections: Union x FPT
FM Approved: No
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1 in
Fitting Sizes: 1-1/4 in x 1 in
Fitting Type: Reducing
IAPMO Listed: No
Length: 8-23/100 in
Material: Stainless Steel
Maximum Pressure: 100 psi
Maximum Temperature: 180
NSF Certified: No
Origin: Global
Outlet Quantity: 2
Type: V15700
UL Listed: No