Model V5037ZL 1/2 in. Brass Full Port Crimp Ball Valve

Part #V46031  |  Item #3924141  |  Manufacturer Part #46031

$ 11.93 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy and fast to install
  • 1/4 turn operation

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM F-1807

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: Model V5037ZL

End Connection 1: Crimp

End Connection 2: Crimp

End Connections: Crimp

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Handle Material: Metal

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-19/25 in

Material: Brass

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Product Type: Ball Valve

Recommended Valve Application: [Commercial, Residential]

Type: V46031

UL Listed: No

Valve Body Style: Ball

Valve Operator: Quarter Turn Handle

Valve Port Opening: Full Port

Valve Seat Material: PTFE

Valve Size: 1/2 in

Valve Type: Ball Valve