0 items

Viega 1/2 in. PEX Press Icemaker Outlet Box

V98000

Fitting Sizes

1/2 in

$40.57

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Valve included

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-877
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
White
Drain Location
Center
End Connection 1
Press
End Connections
Press
FM Approved
No
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
3 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Plastic
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday