100 psi Stainless Steel Union x FPT 1-1/4 x 1 in. Valve Manifold
100 psi Stainless Steel Union x FPT 1-1/4 x 1 in. Valve Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Expands stainless steel manifold shutoff / balancing / flow meter
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Reducing
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-1/5 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Global
- Outlet Quantity:
- 1
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No