0 items

Viega 10 ft. Plastic Tubing

V333

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Corrosion resistant
  • Easy to install
  • Excellent chlorine resistance
  • Reduced flow noise
  • UV resistant for 6 months

SPECIFICATIONS

ASTM Specifications
ASTM E84, ASTM F876/F877
Application
Commercial, Residential
CSA Certified
CSA B137.5
Color Finish
White
FM Approved
No
Fire Suppression System Rated
No
GSA Approved
No
IAPMO Listed
Yes
Length
10 ft
Material
Plastic
Material Type
PEX
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Outside Diameter
3/4 in
Pipe Tubing Size
1/2 in
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday