1/2 in. Brass PEX Crimp x 3/4 in. MPT Adapter
PureFlow® 1/2 in. Brass PEX Crimp x 3/4 in. MPT Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Warranty: 25 Years
- Easy and fast to install
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1807
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- MPT
- End Connections:
- PEX Crimp x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-21/25 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 160
- UL Listed:
- No
- Weight:
- 0.141 lb