1/4 in. PEX Closet Riser

You last purchased this on
 
Viega North America

PureFlow® 1/4 in. PEX Closet Riser

  • Fast #
  • Part #V57120
  • Item #2178410
  • Manufacturer Part #57120
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega North America

PureFlow® 1/4 in. PEX Closet Riser

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy and fast to install
  • Reduced flow noise
  • Resistant to corrosion
  • UV resistant for 6 months
  • Excellent chlorine resistance
  • Requires Certification
  • Lead Law Compliant


Specifications

BAA Compliant:
No
Collection:
PureFlow®
End Connection 1:
MIPS
End Connection 2:
OD Tube
End Connections:
MIPS x OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/4 in x 3/8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
Material:
Plastic
Material Type:
PEX
NSF Certified:
No
Origin:
Domestic
Product Type:
Riser
Rigid:
No
Size:
1/4 in x 20 in
Water Supply Connector Type:
Toilet
Weight:
0.05 lb