0 items

Viega North America MegaPress® Press x FPT 250F Carbon Steel Adapter with EPDM Sealing Element

V25575

  • SIZE
  • PRICE

DESCRIPTION

  • Easy to install
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No threading, cutting oil, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

ASME Specifications
ASME B31
Application
Commercial, Industrial
Clean Bagged
Yes
Coating
Zinc Nickel
Collection
MegaPress®
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
1 in
Fitting Size 2
3/4 in
IAPMO Listed
Yes
Length
2-63/100 in
Material
Carbon Steel
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
No
Origin
Global
Size
1 in x 3/4 in
Type
Reducing
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday