0 items

Viega North America Brass PEX Crimp x Plain End Adapter

V461

  • SIZE
  • PRICE

DESCRIPTION

  • Requires hose clamp, not included

SPECIFICATIONS

ASTM Specifications
ASTM F1807
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Crimp
End Connection 2
PE
End Connections
Crimp x PE
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-47/50 in
Material
Brass
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61G
Origin
Domestic
Size
3/4 in x 3/4 in
Type
Straight
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday