0 items

Viega Crimp Antique Gold Leaf Stop Valve

V460

Valve Size

Starting at $11.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/4 turn operation
  • Easy and fast to install
  • Equipped with crimp ring and ferrule
  • Factory assembled sleeve

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1807
Brand Model Compatibility
PEX Crimp Ring V5019.9
Color Finish
Chrome
End Connection 1
Crimp
End Connection 2
CTS
End Connections
Crimp x CTS
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-7/10 in
Material
Chrome Plated Brass
Maximum Pressure
160 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Global
Recommended Valve Application
Commercial, Residential
UL Listed
No
Valve Size
1/4 in, 3/8 in
Valve Type
Angle Stop Adapter Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday