0 items

Viega North America ProPress® PEX Crimp Tee

V434

DESCRIPTION

  • Excellent chlorine resistance

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM F2159
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ProPress®
Color Finish
Black
End Connection 1
Crimp
End Connection 2
Crimp
End Connection 3
Crimp
End Connections
Crimp x Crimp x Crimp
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
1-59/100 in
Material
Plastic
Material Type
Polyalloy
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Size
3/4 in x 1/2 in x 1/2 in
Type
Reducing
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday