0 items

Viega Press 304L Stainless Steel Coupling with Stop

V8526

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Smart connect feature

SPECIFICATIONS

ASME Specifications
ASME B31.1, ASME B31.3, ASME B31.9
ASTM Specifications
ASTM A-312, ASTM A-403, ASTM A-554
Clean Bagged
No
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 61

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday