0 items

Viega North America ProPress® 1/2 in. 30-Outlet Polyalloy PEX Manifold

V50303

  • SIZE
  • PRICE

DESCRIPTION

  • Includes port labels
  • Requires supply connections, not included

SPECIFICATIONS

ASTM Specifications
ASTM F877
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
Collection
ProPress®
Color Finish
Black
End Connection 1
Crimp
End Connection 2
Crimp
End Connection 3
Crimp
End Connections
Crimp x Crimp x Crimp
FM Approved
No
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
31 in
Material
Plastic
Material Type
Acudel Polymer, PolyAlloy
Maximum Pressure
160 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61G
Origin
Domestic
Outlet Quantity
30
Size
1/2 in x 1/2 in x 1/2 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday