1 x 1 x 1/2 in. Press x Press x FPT 160 psi Polymer Tee

You last purchased this on
 
Viega

PureFlow® 1 x 1 x 1/2 in. Press x Press x FPT 160 psi Polymer Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viega

PureFlow® 1 x 1 x 1/2 in. Press x Press x FPT 160 psi Polymer Tee

  • Fast #
  • Part #V49140
  • Item #5150477
  • Manufacturer Part #49140
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Easy and fast to install
  • Reduced flow noise
  • Resistant to corrosion
  • Factory assembled sleeve
  • Includes mounting bracket
  • For use in fire sprinkler systems
  • Excellent chlorine resistance
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASTM:
ASTM F-877
Application:
Fire Sprinkler Systems
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
PureFlow®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1 in x 1/2 in
Fitting Type:
Reducing, Tee
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-11/25 in
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
180
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
UL Listed:
Yes
Weight:
0.528 lb