2 in. Bronze PEX Press x 2 in. MPT Adapter
PureFlow® 2 in. Bronze PEX Press x 2 in. MPT Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Factory assembled sleeve
- Lead-Free
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM E-84, ASTM F-3347, ASTM F-3348
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Press
- End Connection 2:
- MPT
- End Connections:
- Press x MPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-10/77 in
- Material:
- Bronze
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 359, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 100 psi
- UL Listed:
- UL 263
- Weight:
- 1.104 lb